Multi-Clean® 5 Century Maintenance Neutral Floor Cleaner, Lemon, 2L Bottle, 4 Bottles - 908752
Write a Review
|
Questions & Answers (0)
Product Description
5 Century is the one product for cleaning all types of flooring. 5 Century is a neutral pH green cleaner designed to remove the dirt and leave the shine. 5 Century will not leave a dulling residue and does not require rinsing. Century is safe to use on all types of floors including vinyl, linoleum, VCT, LVT, wood floors, laminate, marble, granite, polished concrete, natural stone, ceramic tile, porcelain tile, and grouted tile flooring. Century can be used to mop floors or used in automatic scrubbing machines. Fresh lemon scent. Green Seal Certified. Ultra concentrated product in patented squeeze & pour package reduces waste and saves money. One case of Century will make 544 gallons of cleaning solution.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Weight | 21 lbs |
| Size | 2 liter |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Specific Gravity | 1.01 |
| pH | 6-8 |
| Color | Yellow |
| Application | Scrubbing |
| For Use With | Vinyl Tile Floors, Polished Concrete Floors, Linoleum Floors, Schools, Hospitals |
| Style | Green Seal Certified |
| VOC Content | 0 |
| Scent | Lemon |
| Size Type | 2 Liter Bottle |
| Helps Remove | General Soils, Dirt |
| Description | Neutral Floor Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 908752 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:256 |
| Brand | Multi-Clean |