Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205622

MPN #: 0510100406128

Simple Green® Pro Carpet Cleaner, Unscented, 1 Gallon Bottle, 4/Case

Product Description
Simple Green® Pro Carpet Cleaner removes dirt, oil, food spills, and stains from carpets, rugs, fabric, and upholstery. Will not damage carpet fibers or backings. Concentrated formula dilutes for great value. Cleans and deodorizes without harmful amines or bleach that can cause damage and discoloration. Use manually, or with pre-spray and extraction equipment. Strong enough to deep clean high-traffic areas, but gentle enough for everyday use.

Features:
  • Deodorizing formula removes odors from carpets, rugs and upholstery and leaves behind a light, clean-laundry scent
  • Concentrated formula can be diluted to save money; one gallon makes up to 21 gallons of cleaning solution
  • The clean-rinsing formula can be used regularly without soapy residue buildup


PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeCarpet Cleaner
ScentUnscented
Size Type1 Gallon Bottle
Helps RemoveDirt, Food, Oil, Stains
Package Quantity4 Bottles
DescriptionCarpet Cleaner
Manufacturers Part Number0510100406128
Floor TypeCarpet
BrandSimple Green