Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 32-Compartment Boxes
Write a Review
|
Questions & Answers (0)
Product Description
Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 32-Compartment Steel Boxes
The Heavy Duty Bearing Large Compartment Box Slide Rack is constructed of prime cold rolled steel, includes 4 of 32 compartment steel compartment boxes. Ideal for organizing and storing small parts.
Heavy Duty Large Bearing Box Slide Rack (#303B-15.75-95) Sturdy construction using prime cold-rolled steel. Each sliding cradle holds up to 75 lbs. Cradle extends beyond the opening of the unit when in the open position reducing the chance of drawer covers closing when not intended. Positive closure feature keeps trays from sliding out unintentionally. Compartment boxes can be easily removed for transport to work areas Punched holes for easy installation of locking hinge (locking hinge not included). Durable gray powder coat finish. Rack dimensions 20"L x 15-3/4"W x 15"H.
Steel Scoop Compartment Box (#107-95) with 32 compartment separate items to provide organized storage. The box is made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18"L x 12"W x 3"H overall. Gray powder coat finish.
The Heavy Duty Bearing Large Compartment Box Slide Rack is constructed of prime cold rolled steel, includes 4 of 32 compartment steel compartment boxes. Ideal for organizing and storing small parts.
Heavy Duty Large Bearing Box Slide Rack (#303B-15.75-95) Sturdy construction using prime cold-rolled steel. Each sliding cradle holds up to 75 lbs. Cradle extends beyond the opening of the unit when in the open position reducing the chance of drawer covers closing when not intended. Positive closure feature keeps trays from sliding out unintentionally. Compartment boxes can be easily removed for transport to work areas Punched holes for easy installation of locking hinge (locking hinge not included). Durable gray powder coat finish. Rack dimensions 20"L x 15-3/4"W x 15"H.
Steel Scoop Compartment Box (#107-95) with 32 compartment separate items to provide organized storage. The box is made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18"L x 12"W x 3"H overall. Gray powder coat finish.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15-3/4 in |
| Height | 15 in |
| Box Quantity (Box Size) | 4 (18"L x 12"W x 3"H) |
Product Details
| Assembly Required | No |
| Type | Compartment Box Rack |
| Color | Gray |
| Number of Trays | 4 |
| Style | HD Bearing Rack wtih 4 of 32 Compartment Boxes |
| Box Material | Steel |
| Material | Steel |
| Number of Compartments | 32 |
| Package Quantity | 1 |
| Box Color Family | Gray |
| Brand | Durham Mfg. |