Fellowes® Neutron™ Plus Rotary Trimmer - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Fellowes® 12 in. Neutron™ Plus Rotary Trimmer
To ensure user safety, the Fellowes® Neutron™ Plus has an enclosed SafeCut™ stainless steel rotary blade that cuts up to 10 sheets (20lb paper) at one time. Convenient SafeCut™ blade cartridges are interchangeable for increased design flexibility. Includes 4 types of blades: straight, perforated, wavy and fold. Base features unique integrated SafeCut™ cartridge storage compartment. Metallic cutting bed cover offers enhanced durability. Variable paper clamp ensures cutting precision. Carry handle for portable ease.
To ensure user safety, the Fellowes® Neutron™ Plus has an enclosed SafeCut™ stainless steel rotary blade that cuts up to 10 sheets (20lb paper) at one time. Convenient SafeCut™ blade cartridges are interchangeable for increased design flexibility. Includes 4 types of blades: straight, perforated, wavy and fold. Base features unique integrated SafeCut™ cartridge storage compartment. Metallic cutting bed cover offers enhanced durability. Variable paper clamp ensures cutting precision. Carry handle for portable ease.
PRICE
$239.80 Sold in packages of 4 / $59.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 19-1/8 in |
| Height | 3-3/8 in |
| Cutting Length | 12 in |
Product Details
| Type | Rotary Paper Trimmer |
| Color | Black |
| Number of Blades | 4 |
| For Use With | Personal |
| Material | Plastic, Metal |
| Description | Neutron Plus Rotary Trimmer |
| Package Quantity | 4 |
| Manufacturers Part Number | 5410102 |
| Sheet Capacity | 10 |
| Brand | Fellowes |
Warranty
| Warranty | 2 yr |