- Heavy duty wheels prevents need for technician to place themselves under equipment to set stands
- 2-pc handle for maneuverability
- Sturdy steel construction for superior safety and strength
- Heavy gauge, steel frame helps prevent distortion or twisting
- Capacity: 22 US tons per stand, sold in pairs
- Min. Height: 13" (33.02 cm), Max. Height: 20" (50.8 cm)
AME Heavy Duty Jack Stand with Wheels & Handle, 22 Ton Capacity, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 13 in |
| Height | 20 in |
| Weight | 75 lbs |
| Max Height | 20 in |
| Low Height | 13 in |
Product Details
| Type | Jack Stand |
| Color | Black |
| Capacity | 22 |
| Description | Heavy Duty Jack Stand with Wheels & Handle |
| Package Quantity | 2 |
| Manufacturers Part Number | 14401 |
| Brand | AME International |
Warranty
| Warranty | 1 |