- Used to support (block) track-type or rubber tired vehicles
- 25 ton Capacity for each stand!
- Height Range: 31-7/8"- 42-3/8" (with included Short Tube) ; 42-3/8"- 52-7/8" (with optional 14220-002 Medium Tube) ; 49.50"-69.00" (with optional 14225-001 Long Tube) ; 65-1/4"- 84-3/4" (with optional 14225-002 Extra Long Tube)
- CE Compliant and Meets Stability Standards and Load Capacity for AS/NZS 2538:2004, ASME/ANSI PALD 2009
- Can be used with separate lifting devices or hydraulic jacks
- Designed to be used in pairs, but the Weight Load Limit for one Jack Stand is 25 Tons (50,000 lbs)
- Rugged heavy-duty design with welded, all steel construction
- Dual lock-pin design provides 2 load-bearing surfaces
- Adjustable height in 19mm (3/4 in) increments
- Features retractable spring-loaded casters
AME Heavy Duty OTR Dual Lock Pin Style Jack Stand, 25 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,459.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 28 in |
| Height | 52-7/8 in |
| Weight | 175 lbs |
| Max Height | 52-7/8 in |
| Low Height | 31-7/8 in |
Product Details
| Type | Jack Stand |
| Color | Black |
| Capacity | 25 |
| Description | Heavy Duty Pin Style Jack Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 14225 |
| Brand | AME International |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | CE, AS/NZS 2538:2004, ASME/ANSI PALD 2009 |