Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WB985369

MPN #: 60-5444

Ideal Warehouse Auto-Stand Plus Trailer Stabilizing Stand, 100,000 Lb. Static Capacity

Product Description
Forklifts entering unhitched semi-trailers can become nose-heavy and tip - causing a hazardous situation. The Ideal Warehouse Auto-Stand Plus Trailer Stabilizing Stand has an impressive 100,000 Lb. static capacity, making it an ideal choice for preventing impact and injuries that can occur. This unit is designed to help meet OSHA 1910.178(k) (3) safety requirements. Easy to set in place, the dock attendant simply rolls the trailer stand into position under the nose of the trailer and unlocks the restraint. The gas operated self-leveling system automatically raises the stand and the operator locks it into position. No ratcheting of the stand is necessary. Ergonomic handles with safety grips allow for easy positioning. 17" x 18-½" base and 5"" x 30"" x ¼"" thick trailer contact pads offer excellent stability. Heavy-gauge steel construction for long life. 1-Year Limited Warranty.

Auto-Stand Plus offers an easy to operate locking-biased security lever to lock the stand in place. Large 16"" diameter solid rubber tires and foot bar combination offer easy handling on any surface.

PRICE
$1,049.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width46 in
Height38 in
Lowered Height37 in
Raised Height48 in
Weight Capacity100000 lbs
Weight198 lbs
Wheel Diameter16 in

Product Details

Assembly RequiredNo
TypeStabilizing
ColorYellow
Wheel TypeSolid
Adjustment TypeGas Shock
Handle TypeEgronomic
MaterialSteel
Manufacturers Part Number60-5444
BrandIdeal Warehouse Innovations, Inc.