Strong Hold® Heavy Duty Janitorial Cabinet w/ 3 Half Shelves, 30"W x 24"D x 72"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This 18 GA Strong Hold® cabinet has been expertly engineered to be top of class in industrial workplace storage. The cabinet measures 30 in. W x 24 in. D x 72 in. H and is equipped with 3 half-width shelves (500 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free. On the other side of the cabinet, there is tall storage for things like brooms or long fixtures and tools. Constructed with 18 GA cold rolled steel, welded with reinforcing rivets.
Built with the strength of a Strong Hold®, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.
Built with the strength of a Strong Hold®, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.
PRICE
$1,399.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 216 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Blue |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.66-BC-243-P-RAL5001 |
| Number of Fixed Shelves | 2 |
| Base Type | Flush Bottom |
| Brand | Strong Hold |
Warranty
| Warranty | 10 yr |