Sandusky® Value Line Light Duty Janitorial Cabinet, 30"W x 18"D x 66"H, All-Welded, Red
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for janitorial use, the Sandusky® Freestanding Steel Cabinet offers convenient storage for building maintenance and cleaning supplies such as brooms, mops and vacuum cleaners. Ample storage space and 3 fixed half-shelves plus bottom shelf keep your items organized and easily accessible. Each shelf holds up to 150 lbs. capacity when weight is evenly distributed. The cabinet is made of durable, 24-gauge welded steel construction for strength and durability and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. Includes a chrome Swing handle with a cam lock for secure storage. Retaining lip on the bottom level contains spills. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 66 in |
| Weight | 72 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock |
| Shelf Capacity | 150 lbs |
| Color | Red |
| Door Type | Solid |
| Handle Type | Swing |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | VFC1301866-01 |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
| Brand | Sandusky |
Warranty
| Warranty | 1 yr |