DeWalt® Heavy-Duty Jobsite FRS Walkie Talkie, Analog, 1 Watt, 22 Channels, Yellow/Black, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® DXFRS300 FRS walkie talkie is as tough and powerful as they come. Designed as IP67 standard for dustproof and waterproof, DXFRS300 can withstand a 2-meter drop. Equipped with 22 preset channels and voice-activated transmission, the DXFRS300 radio can cover up to 250,000 sq feet or 20 floors. It is ideal for the toughest jobsite conditions. These FRS Walkie Talkies offer 2,662 channel combinations and presets with privacy codes to minimize interference. VOX (Voice-activated transmission) enables hands-free operation, and vibration mode is available for incoming transmissions. Designed as IP67 standard for dustproof and waterproof, the DXFRS300 can withstand a 2-meter drop. The 1000mAh Li-Polymer battery (included) allows for an extended 12 hours continuous usage; ideal for a full day of work.
PRICE
$149.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3/4 in |
| Height | 7 in |
| Weight | 0.8 lbs |
| Range | 250,000 Sq. Ft./20 Floors |
Product Details
| Assembly Required | No |
| Display | LCD |
| Wattage | 1 W |
| Material | Plastic |
| Manufacturers Part Number | DXFRS300 |
| Waterproof | Yes |
| Radio Type | Handheld |
| Digital/Analog | Analog |
| Brand | DeWalt |
| Frequency | 462 - 467 Mhz |
| Battery Type | 1000 mAh Lithium Polymer |
| Power | 1000 mAh Li-Polymer Batteries |
| Type | FRS/UHF |
| Average Life | 12 hr |
| Color | Yellow |
| Series | DXFRS300 |
| Style | FRS 1 Watt 22 Channels |
| Rechargeable | Yes |
| Number of Channels | 22 |
| Package Quantity | 2 |
| Description | Heavy-Duty Jobsite FRS Walkie Talkie |
| Batteries | 1000 mAh Lithium Polymer Battery |
Warranty
| Warranty | Limited Lifetime yr |