Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spartan Power

Model # :WBB2779843

MPN #: JUMPER15FT2AWG

Spartan Power Heavy Duty Jumper Cables, 2 AWG, 15 ft, Black & Red

Product Description
  • Heavy Duty, Made in the USA 4, 2 or 1/0 AWG alligator clamp jumper cables for jump starting a dead or weak battery. Same great UL listed cable found in other Spartan Power inverter battery cable sets.
  • DOUBLE YOUR POWER. Spartan Power's unique heavy duty clamps have a copper ribbon which connect each sides of the clamp so BOTH jaws provide power to the battery when starting.
  • Ideal for starting or to jump start a large diesel truck, heavy duty fleet equipment, cars & semi trucks, etc. The best jumper cables for cold weather and harsh environments.
  • Comes with a bright portable yellow storage bag with drawstrings and roadside emergency reflective safety stripe. Storage pack doubles as a convenient backpack.
  • 100% pure copper cable sets come with adhesive lined irradiated polyolefin (PO) heat shrink which is exceptionally resistant to water fungus and UV light.
  • All Spartan Power automotive battery cables come with their Lifetime Crimp Warranty. If you ever experience a crimp failure Spartan Power will replace or fix the cables for the life of the product. MADE IN THE USA, BUY AMERICAN.
Cable Features:
  • Made in the USA
  • Polyvinyl-chloride (PVC) insulation
  • 90°C MTW - UL & CSA 105°C
  • Voltage rating: Up to 1000 volts UL 10269
  • VW-1 & moisture resistant
  • ROHS Compliant
  • UL 1232/1284/1338/10269 Approved


PRICE
$99.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length15 ft
Gauge2 AWG

Product Details

Material100% Pure Copper
Package Quantity1
DescriptionHeavy Duty Jumper Cables
ColorBlack & Red
Manufacturers Part NumberJUMPER15FT2AWG
BrandSpartan Power