Diversified Plastics Heavy Duty Linen Transport Truck, 48 Cu. Ft. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Linen Transport Truck is perfect for material handling, including bulk laundry and textiles. These heavy duty plastic linen transport trucks have a capacity of 48 cubic feet. They are perfect for moving bulk laundry and textiles with tough polyethylene construction & Heavy Duty Steel – H-Base Style Frame.
PRICE
$999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/2 in |
| Width | 27-1/2 in |
| Height | 66 in |
| Inside Length | 46 in |
| Inside Width | 26-1/2 in |
| Inside Height | 58 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Front Bulk Truck |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity Bushel | 38.5 bu |
| Capacity | 48 ft³ |
| Lid Type | No Lid |
| Material | Polyethylene |
| Manufacturers Part Number | 7001 BLACK REGRIND |
| Base Material | Polyethylene |
| Brand | Diversified Plastics |
Warranty
| Warranty | 6 mo |