Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800539BK

Global Industrial™ Towable & Forkliftable Plastic Tilt Truck, 2.5 Cu. Yd., 2750 Lbs. Cap, Black

Product Description
✓ Welded steel fork pockets for easy transport
✓ Tow bar that can be easily used to haul industrial waste efficiently
✓ Steel extended support rails
✓ Weight capacity: 2,750 lbs.

Tow, transport, and dump bulky materials easily with the Global Industrial™ Towable and Forkliftable Plastic Tilt Truck. This one-piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode, or absorb moisture and is leak-proof. Steel chassis provides maximum support and it ships to you fully assembled. The towable hitch features a heavy-duty tow bar that can be easily used to haul industrial waste efficiently. A convenient push handle with trash bag hooks, and a lift handle provide secure handling and superior comfort. This truck offers steel extended support rails to help prevent against bulging while under a heavy load. 1-Year Limited Warranty.

Also includes:

  • (2) 12" roller bearing mold-on rubber load wheels
  • (2) 5" rubber swivel casters
  • PRICE
    $3,795.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    3795.00
    Buy 3 units - 7 units
    3609.00Save $186.00 (5%)
    Buy 8+ units
    3489.00Save $306.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length89 in
    Width60 in
    Height49 in
    Weight Capacity2750 lbs
    Weight265 lbs
    Rear Wheel Diameter4 in
    Fork Opening5-1/2 x 2-1/2 x 34
    Front Wheel Diameter12 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeExtra Heavy Duty Forkliftable Tilt Truck
    ColorBlack
    Caster Type(2) Swivel, (2) Rigid
    Capacity2-1/2 yd³
    MaterialPlastic
    Manufacturers Part Number800539BK
    BrandGlobal Industrial

    Warranty

    Warranty1 yr