Suncast® Towable/Forkliftable Heavy Duty Plastic Tilt Truck, 2 Cu. Yd. Cap, 1400 Lbs Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 2 cubic yard tilt truck by Suncast Commercial® constructed of roto-molded MDPE plastic provides the ultimate durability. The smooth surface inside is easy to clean out and will not rust, chip or dent. The convenient towable design allows for connection of multiple units. With industrial strength casters and a capacity of 1400lbs, this tilt truck is the best for the job
PRICE
$2,409.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85-1/2 in |
| Width | 47-3/8 in |
| Height | 50-1/2 in |
| Weight Capacity | 1400 lbs |
| Weight | 245 lbs |
| Wheel Diameter | 5 in |
| Rear Wheel Diameter | 5 in |
| Front Wheel Diameter | 12 in |
Product Details
| Wheel Material | Rubber |
| Type | Heavy Duty Forkliftable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 2.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | RMTTSD200D |
| Brand | Suncast |