Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154431

MPN #: MTH30486PHBK-AH

Little Giant® Heavy Duty Machine Table w/ Open Base, Adj. Height, 48"W x 30"D x 30"-37"H, Gray

Product Description
This mobile version of our heaviest machine table has 4 swivel 6" x 2" phenolic casters for ease of movement when the need arises, and wheel brakes to keep it stationary the rest of the time.

Features:
  • 3600 lbs. Capacity
  • Top is formed from 3/16" thick steel
  • Legs are 2" x 2" x 1/4" structural angle iron
  • All welded and ready for immediate use
  • Adjustable height: Adjustable to 30" - 37" high in 1" increments
  • 30" x 48" Top Size
  • Top Material: 7 Gauge Steel


PRICE
$859.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
859.00
Buy 6 units - 11 units
819.00Save $40.00 (5%)
Buy 12+ units
789.00Save $70.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height30 - 37 in
Weight Capacity3600 lbs
Weight229 lbs

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Leg TypeAdjustable
Manufacturers Part NumberMTH30486PHBK-AH
Top MaterialSteel
BrandLittle Giant