Palmgren 9634116 - 6" Heavy Duty Rotary Table
Write a Review
|
Questions & Answers (0)
Product Description
For those more demanding circular cutting and positioning operations, Palmgren's heavy duty series of rotary indexing tables are the right choice. These tables permit rapid positioning of work under the machine spindle or for inspection and layout applications. The table top, vertical bases, and horizontal bases are ground for overall squareness.
PRICE
$1,105.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 6-5/16 in |
| Height | 3-1/8 in |
| Weight | 29 lbs |
| Size | 6" |
| Base Size | 7-7/8 x 6-5/16 in |
| Gear Ratio | 90:1 |
| Diameter | 6 in |
Product Details
| Type | Horizontal/Vertical Indexing |
| Color | Silver |
| For Use With | All Drill presses |
| Material | Cast Iron |
| Description | Heavy Duty Rotary Table |
| Manufacturers Part Number | 9634116 |
| Base Type | Stationary |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |