Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2006460

MPN #: MMC20-RB

Toter® Heavy-Duty Manual Cube Truck MMC20-00BLU - 20 Cubic Feet Cap., 600 Lb. Cap.

Product Description
Toter's Manual Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling. Toter's Manual Cube Trucks are available in multiple sizes and capacities to safely transport loads from 300 to 600 pounds.

Features:
  • 20 Cubic Feet Manual Cube Truck can handle up to 600 lbs. of waste and other materials
  • Advanced Rotational Molding process provides superior product durability for years and years of service
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Powder-coated frames prevent rusting and flaking
  • Recessed gripping areas make them easy to maneuver the heaviest loads
  • Simple to maneuver - even when completely full


PRICE
$889.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/4 in
Width32-1/2 in
Height36-1/2 in
Weight Capacity600 lbs
Weight58 lbs

Product Details

Assembly RequiredNo
TypePlastic Bulk Box Truck
ColorRecycling Blue
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel16 bu
Capacity20 ft³
MaterialPolyurethane
Manufacturers Part NumberMMC20-RB
DutyHeavy Duty
Base MaterialPlastic
BrandToter

Warranty

Warranty2 yr