Rubbermaid® Metal Frame for Rubbermaid® 20 Cubic Yard Cube and Spring Platform Truck
Write a Review
|
Questions & Answers (0)
Product Description
Metal Frame for Rubbermaid 20 Cubic Yard Cube and Spring Platform Truck.
Replacement part fits Rubbermaid FG461800BLA and FG461900BLA
Replacement part fits Rubbermaid FG461800BLA and FG461900BLA
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-7/8 in |
| Width | 24 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | FG4619L20000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |