Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Encore Packaging

Model # :WBB3188998

MPN #: EP-6525-60

Encore Packaging Heavy Duty Material Roll Stand For 60" Material Width

Product Description
Crafted from solid, heavy-duty steel, the EP-6525 is built to last, offering maximum strength and stability for easy roll storage and accessibility. Perfect for industrial or large-scale applications, it ensures your materials stay organized and within reach. HD, 2" solid steel construction. Includes HD locking casters. Adjustable feeding bar.

PRICE
$949.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73-1/2
Width40-3/4 in
Height42-9/16 in
Max Material Width60 in

Product Details

TypeMobile Dispenser
ColorBlack
Roll Capacity1
Tool TypeManual
Mounting LocationFloor
Applicable MaterialsBubble, Foam, Poly, Shrink Wrap
MaterialSteel
DescriptionHD Material Roll Stand
Package Quantity1
Manufacturers Part NumberEP-6525-60
DutyHeavy
BrandEncore Packaging

Warranty

Warranty90 days