RollerLite Heavy Duty Metal 5 Gallon Bucket Grid, 12/Case - BG-5C10
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty metal 5 gallon bucket grid used for removing excess paint from rollers
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 1-1/2 in |
| Height | 11-3/4 in |
| Weight | 0.6 lbs |
| Size | 5 Gal. |
Product Details
| Type | Bucket Grid |
| Color | Gray |
| Size Type | 1/Pack |
| Material | Metal |
| Package Quantity | 12 |
| Description | Bucket Grid |
| Manufacturers Part Number | BG-5C10 |
| Brand | RollerLite |