Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287961

MPN #: IPG3072-8PHFLPL

Little Giant® Mobile Table w/Floor Lock, 5000 lb. Capacity, 72"L x 30"W x 36"H, Gray

Product Description
Formed 12 gauge shelves with extra reinforcement are welded to 2" x 2" corner angles. Heavy service casters have large top plate and swivel race. Four swivel casters provide maximum maneuverability. 4-position swivel locks on one end will convert swivel casters into rigid. Floor Lock on other end prevents unwanted movement when necessary. Overall height 36". Powder Coated finish.

PRICE
$1,425.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1425.00
Buy 6 units - 11 units
1355.00Save $70.00 (5%)
Buy 12+ units
1309.00Save $116.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity5000 lbs
Wheel Diameter8 in
Nominal Height36 in
Shelf Clearance23 in

Product Details

PowerNo
TypeMobile Work Table
ColorGray
Wheel TypePhenolic Swivel, 2 with 4-position Swivel Locks
Duty RatingHeavy Duty
Edge TypeSquare
Mobile or StationaryMobile
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberIPG3072-8PHFLPL
Top MaterialSteel
BrandLittle Giant