Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Instapak Quick

Model # :WBB1646024

MPN #: IQRT25

Instapak Quick® Room Temperature Heavy-Duty Expandable Foam Bags, 18"W x 16"L, 30/Pack

Product Description
Room temperature foam in a bag system.

Features:
  • Completely portable bags require no additional equipment
  • Works the same as Instapak Quick® without the need of a preheating warming unit
  • Recommended temperature range is 65° - 90° F
  • Chemicals are activated in the bag so no clean up is required
  • Heavy duty bags are recommended for shipments 40-80 lbs


PRICE
$299.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
299.95
Buy 3 units - 5 units
289.95Save $10.00 (3%)
Buy 6+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width18 in
Weight11.9 lbs

Product Details

TypeExpandable Foam Bags
MaterialPolyurethane
Package Quantity30
DescriptionRoom Temperature Heavy-Duty Expandable Foam Bags
ColorBlue
Manufacturers Part NumberIQRT25
Use With Box Size10 x 10 x 10"
BrandInstapak Quick
RecyclableNo