Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Instapak Quick

Model # :WBB1646088

MPN #: IQRT65

Instapak Quick® Room Temperature Heavy-Duty Expandable Foam Bags, 22"W x 20"L, 24/Pack

Product Description
Room temperature foam in a bag system.

Features:
  • Completely portable bags require no additional equipment
  • Works the same as Instapak Quick® without the need of a preheating warming unit
  • Recommended temperature range is 65° - 90° F
  • Chemicals are activated in the bag so no clean up is required
  • Heavy duty bags are recommended for shipments 40-80 lbs


PRICE
$485.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
485.95
Buy 3 units - 5 units
459.95Save $26.00 (5%)
Buy 6+ units
449.95Save $36.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width22 in
Weight16.3 lbs

Product Details

TypeExpandable Foam Bags
MaterialPolyurethane
Package Quantity24
DescriptionRoom Temperature Heavy-Duty Expandable Foam Bags
ColorBlue
Manufacturers Part NumberIQRT65
Use With Box Size14 x 14 x 14"
BrandInstapak Quick
RecyclableNo