Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3144897

MPN #: D-100-HD-NB-WHT

Vestil™ Heavy Duty No Bump & Dump Hopper, Steel, 1 Cu. Yd., 6000 lb. Capacity, White

Product Description
This Steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.

Features:
  • Pull chain release for quick dumping
  • Powder coated finish for added baked in toughness
  • Fork pockets provide a solid lifting foundation
  • Safety restraint secures the hopper to the fork truck
  • Caster and Lids are Optional
  • CPO-Prop 65 Warning Required(Yes/No): Yes
  • Manufacturer Warranty - 90 Days, Parts- Limited Warranty


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,469.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width42 in
Height43 in
Weight Capacity6000 lbs
Weight560 lbs
Fork Pocket Center18 in
Fork Opening7-1/2 x 2-1/2 in
Wall Gauge8 ga

Product Details

Assembly RequiredNo
TypeNo Bump & Dump Hopper
ColorWhite
Hopper Release TypeChain/Cable
Dump Angle Degrees76
Capacity1 yd³
MaterialSteel
Manufacturers Part NumberD-100-HD-NB-WHT
BrandVestil

Warranty

Warranty90 days