Pac Strapping Heavy Duty Double Notch Sealer for 1/2"Strap Width, Black & Red
|
Questions & Answers (0)
Product Description
Steel constructed, this double notch crimper allows a strap width of 1/2". This heavy duty crimper is ideal for sealing steel straps with a minimum thickness of 0.023". The dimensions are 16"L x 4-1/16"W x 1-3/8"H.
PROMOTIONAL PRICE
$69.23was $129.95
Save $60.72 (47%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.023 |
| Strap Width | 1/2 in |
Product Details
| Type | Sealer |
| Color | Black |
| Manufacturers Part Number | S480HD |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Double Notch |
| Brand | Pac Strapping |