Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB413310

Global Industrial™ Heavy Duty Pallet Rack Reel Axel Brackets, Left & Right Pair

Product Description
✓ Durable steel construction with powder coat finish
✓ One pair of left and right brackets
✓ Weight capacity: 2,200 lbs. per column

Constructed from heavy-duty steel with a durable powder coat finish, these Global Industrial™ Reel Axel Brackets provide existing pallet racks with convenient storage for spools of wire, rope, electrical cables, chains, and more. Designed to easily attach to standard teardrop pallet rack uprights, this pair of left and right brackets accepts rods up to 2.3" in diameter and has an impressive 2,200 lb. weight capacity.

  • 3-button studs provide positive locking for safety
  • PRICE
    $39.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity2200
    Weight7 lbs
    Size4-5/8 x 3-1/8 x 6-1/2 in

    Product Details

    Assembly RequiredNo
    TypeReel Axel Brackets
    Package Quantity1 Pair
    ColorOrange
    Manufacturers Part Number413310
    For Use WithPole Diameter Up To 2.3"
    Configuration3 Pin Connector
    BrandGlobal Industrial