Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB413359

Global Industrial™ Pallet Rack Shims, 4-1/4" x 3-1/4", 10/Pack

Product Description
✓ Heavy-duty, 11 gauge steel construction for long-lasting durability
✓ Improves warehouse safety by ensuring a level & stable rack installation
✓ Nests neatly under the footplate

Improve overall warehouse safety with this set of Global Industrial™ Pallet Rack Shims. Constructed from 11-gauge heavy-duty steel, these shims are designed to help correct uneven floors, ensuring stability and preventing tipping hazards. Limited 1-Year Warranty.

  • Overall dimensions: 4-1/4" x 3-1/4"
  • 10-piece set
  • PRICE
    $20.00

    1
    1
    Backordered, expected around 02/09/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Thickness1/8 in
    Size4-1/4 x 3-1/4 x 1/8 in

    Product Details

    Assembly RequiredYes
    TypeShim
    MaterialSteel
    Package Quantity10
    ColorGalvanized
    Manufacturers Part Number413359
    BrandGlobal Industrial

    Warranty

    Warranty1 yr