Durham® HD Pegboard & Shelf Cabinet w/ 6 Drawers, 12 Gauge, 48-3/16"W x 24-1/16"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Cabinet with 4 slide out shelves, 6 drawers (400 Lbs. Capacity), pad-lockable doors with pegboard panels, 3 point locking system and 6" full depth legs, gray
PRICE
$3,939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Weight | 770 lbs |
| Gauge | 12 ga |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Drawers | 6 |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDCDP244878-4SS6B95 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 400 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 1 |
| Drawer Quantity (Drawer Height) | (6) 5-3/8 |
| Number of Fixed Shelves | 4 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |