Durham® Counter Height Cabinet with 4 Drawer, 12-5/8"W x 12-1/8"D x 24-1/2"H, Assembled, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Swinging lock bar secures your tools and supplies. DURHAM Bar-Lock Steel Drawer Cabinets feature a unique locking bar with padlock hole (padlock not included) that swings on a full-length hinge, securing drawers in the closed position. Easy glide 10-15/16"Wx10-3/4"D drawers feature full width handles. Made of prime cold-rolled steel. Rust-resistant gray powder coat finish.
PRICE
$205.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 12-1/8 in |
| Height | 24-1/2 in |
| Gauge | 20 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Drawer Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Number of Drawers | 4 |
| Style | Counter Height |
| Material | Steel |
| Construction Type | Assembled |
| Number of Fixed Shelves | 0 |
| Drawer Quantity (Drawer Height) | 4(5-5/16") |
| Base Type | Frame |
| Brand | Durham Mfg. |