Little Giant® Heavy Duty Platform Truck NBB-2436-8MR - 24 x 36 - MORT Wheels - 2400 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Heavy Duty Platform Truck - 24x36 - MORT Wheels - 2400 Lb.
Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.
Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.
PRICE
$749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 2400 lbs |
| Weight | 88 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Type | High-Capacity Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-2436-8MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |