Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996668

MPN #: RNL-2448-6MR

Little Giant® Work Height Platform Truck RNL-2448-6MR - 24 x 48 - MORT Wheels - Lip Edge

Product Description
Ergonomic Work-Height Platform Truck, 2000 lbs. Capacity - Comfortable raised deck reduces bending and back strain. Removable pushbar handle extends 14" above the deck. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" mold-on rubber casters, 2 swivel, 2 rigid. Lip Edge Deck 12 gauge powder coated steel with 1-1/2" lip edge. Fixed Deck Height 26".

PRICE
$749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/2 in
Width24 in
Height40 in
Weight Capacity2000 lbs
Weight116 lbs
Wheel Diameter6 in
Lip Height1-1/2 in
Deck Height26 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeTray Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels1
Wheel TypeMold-on Rubber
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNL-2448-6MR
BrandLittle Giant

Warranty

Warranty1 Year