Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134910

MPN #: NBB-3048-8PYFL

Little Giant® Heavy Duty Platform Truck w/ End & Side Handle, 3600 lb. Cap., 48"L x 30"W, Gray

Product Description
Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on the underside.

Features:
  • 12 gauge reinforced steel deck
  • Removable pipe handle sits 29" above deck
  • Two rigid and two swivel casters
  • All-welded construction
  • 8" Polyurethane – 3600 lbs. capacity, deck height: – 11"
  • 8" mold-on rubber - 2400 lbs. capacity
  • With floor lock
  • Capacities up to 3600 lbs


PRICE
$1,075.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Weight Capacity3600 lbs
Weight121 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length48 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeSolid
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberNBB-3048-8PYFL
BrandLittle Giant

Warranty

Warranty1 Year