Little Giant® Double End Rack Platform Truck, 6" Poly Wheels, 3600 lb. Capacity 48" x 24" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Double End Rack Platform Truck - Welded steel construction with 2 removable Lattice-Style End Racks. End Racks extend 36" above the deck. Ideal for bulky packages and roll goods. 12 gauge reinforced steel deck - 9" deck height. Rolls quietly on 2 swivel and 2 rigid casters with non-marking 6" x 2" urethane wheels. Sturdy 3600 lbs. capacity.
PRICE
$809.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 3600 lbs |
| Weight | 108 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Double-End Rack Platform Truck |
| Color | Gray |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DR-2448-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |