Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181976

MPN #: F89086

Valley Craft® Heavy Duty Powered Pallet Hand Truck, Pneumatic & Rear Wheels, 800 lb. Capacity

Product Description
Valley Craft's® Powered Pallet Hand Truck are designed for safety by taking the manual effort out of material handling. This battery powered pallet truck effortlessly balances your load on 4 wheels and has an 800 lb. capacity. The hand brake gives the operator added control of heavy loads, in tight quarters, and on uneven surfaces. Efficiently load, transport, and store various material throughout facilities or on the go.

Utilizing a premium 24V DC differential drive motor with variable speed control, you can operate your hand truck up to 2.5 MPH (using a twist throttle handle). The built in rechargeable battery and digital monitoring systems makes it easy to ensure your unit is always ready to go. Recharge using any standard outlet and extension cord.

These heavy duty hand trucks are constructed of 14 gauge steel and have continuous solid welds for superior durability. Ergonomically maneuver drum truck using the rubber grip twin handles or the full loop handle. Unit rolls smoothly on your choice of either pneumatic or solid rubber wheels. The pneumatic wheels make handling heavy loads or maneuvering over various terrain simple: (2) 12" front pneumatic wheels, and (2) 8" rear rubber wheels. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.

The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.

Valley Craft's® Powered Pallet Hand Trucks have a premium powder coat paint finish in green, are fully welded, and built to withstand a variety of environments and elements. The Powered Pallet Hand Truck has a premium powder coat paint finish in green, is fully welded, and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Power drive improves safety when moving heavy loads
  • 4-Wheel design for improved control, handling, and capacity
  • Steel frame for heavy duty, rigorous applications
  • 13-3/4"L x 4"W steel forks designed for use with or without Valley Craft® Plastic Mini-Pallets
  • Once forks are under desired load, lift truck to lock forks in place, and break-back load for transport
  • Heavy duty steel construction with solid welds


PRICE
$5,645.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Height57 in
Weight Capacity800 lbs
Weight190 lbs
Wheel Diameter(2) 12, (2) 8 in
Noseplate Width4 in
Noseplate Depth13-3/4 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorGreen
Wheel Type(2) Pneumatic
Handle TypeDual Pin
Style4-Wheel
MaterialSteel
Manufacturers Part NumberF89086
Handle StyleDouble
BrandValley Craft

Warranty

Warranty1 yr