Features:
- Dollie construction allows user to have one free hand
- Nose plate dimensions work well with heavy and awkward loads
- Wheel style allows dolly to roll smoothly with heavy loads
Weights & Dimensions
| Width | 22 in |
| Height | 52 in |
| Weight Capacity | 600 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 22 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | General Purpose |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Stainless Steel |
| Manufacturers Part Number | SPHT-500-HD-SS-HR |
| Handle Style | Continuous |
| Brand | Vestil |
Warranty
| Warranty | 90 days |