Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224702

MPN #: 14100-0045

Thermo Scientific Nalgene™ Heavy-Duty Rectangular Tank with Cover, LLDPE, 32 Gallon

Product Description
Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.

Features:
  • Molded as one piece, no seams
  • Nominal wall thickness is 5/32" (3.97mm)
  • Stepped flange at top provides reinforcement and grip for lifting
  • Not autoclavable

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$699.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in.
Height18 in.

Product Details

TypeTanks & Buckets
ColorNatural
Capacity120L gal
IncludesCover
MaterialLLDPE
Package Quantity1
DescriptionRectangular Tank with Cover
Manufacturers Part Number14100-0045
ShapeRectangular
BrandNalgene