Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland

Model # :WBB2273258

MPN #: H703X375

Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8

Product Description
Heavy-Duty reinforced water activated tape is recommended for boxes approximately up to 50 lbs. Gold Banner Natural complies with ASTMD 5759 and PPPT45D. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based.

Paper: Repulpable, recyclable and biodegradable. Reinforcement: Fiberglass - Machine and cross machine direction. Adhesive: New and improved super-stick 500 formula. Repulpable, recyclable and biodegradable. Laminate: Exclusive "green" Eco-Friendly laminate. Fully recycable, repulpable and biodegradable.

Features:
  • Permanent Carton Closure
  • Pilfer proof for security
  • Durability and Strength
  • Environmentally friendly
  • Closure appearance


PRICE
$130.00  Sold in packages of 8 / $16.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
130.00
Buy 3 pkgs - 5 pkgs
124.00Save $6.00 (5%)
Buy 6+ pkgs
128.00Save $2.00 (2%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 yd
Width3 in
Up To Box Weight50 lbs
Thickness8.5 mil
Tensile Strength69-78 lb/in

Product Details

TypeWater Activated Paper Tape
ColorTan
SeriesH70
Application Temperature Range60 - 100° F °F
Tape DutyHeavy
MaterialFiberglass Reinforced Kraft Paper
DescriptionDeluxe Reinforced Kraft Tape
Package Quantity8
Manufacturers Part NumberH703X375
BrandHolland