Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Encore Packaging

Model # :WBB3188879

MPN #: EP-6495-48

Encore Packaging Heavy Duty Roll Stand with Automatic Sheet Cutter For 48" Material Width

Product Description
This one-of-a-kind automatic sheet cutter features a robust design and includes a touch screen to feed dispense and cut to length. Easily separate the cutter unit to convert into a table-top unit. This unit includes an HD stand designed to hold 800 lb rolls. Battery operated, comes with 2 batteries and 1 charger for all day use. Feeds, dispenses, & cuts to length. Designed to cut: single-face, kraft, slip sheet, foam, bubble, poly sheets, and more! Not intended for use with: 1/32" foam or 1/2" bubble. HD Locking casters.

PRICE
$6,399.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67
Width71-1/2 in
Height42-9/16 in
Max Material Width48 in

Product Details

TypeMobile Dispenser Stand w/ Automatic Cutter
ColorBlack
Roll Capacity1
Tool TypeElectric
Mounting LocationFloor
Applicable MaterialsBubble, Foam, Poly, Slip Sheet
MaterialSteel
DescriptionHD Roll Stand with Automatic Sheet Cutter
Package Quantity1
Manufacturers Part NumberEP-6495-48
DutyHeavy
BrandEncore Packaging

Warranty

Warranty90 days