JET 6" Air Rivet Buster, 1560 BPM, 90 PSI, 50 CFM
Write a Review
|
Questions & Answers (0)
Product Description
JET® Rivet Busters are engineered to be hard hitting hammers that serve the iron and concrete industries. Proudly made in the USA, JET Rivet Busters have become one of the most versatile tools on the jobsite. Proudly Made in the for busting large rivets or concrete demolition Positive retention of piston for increased user safety Heat treated steel barrel for increased durability Proudly Made in the for busting large rivets or concrete demolition Positive retention of piston for increased user safety Heat treated steel barrel for increased durability
PRICE
$1,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 1/2 in |
| Stroke Length | 6 in |
| Bore | 1-3/16 in |
| Energy per Blow @ 90 Psi | 45 lb-in |
Product Details
| Blows per Minute | 1560 BPM |
| Air Inlet Thread Size (NPT) | 1/2 in |
| Noise Level | 95 - 100 |
| Description | Air Rivet Busters |
| Manufacturers Part Number | JT9-550612 |
| PSI | 90 psi |
| Retainer Type | Jumbo 11X |
| Average CFM | 50 CFM |
| Brand | JET |