Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :WBB3779034

MPN #: EP-1860-34

Encore™ Packaging Heavy Duty Single Notch Sealer For 3/4" Strap Width, Black/Blue

Product Description
This large steel sealer features a classic durable design and provides superior sealing strength. It includes comfortable rubber handles for robust usage.

Features:
  • For 3/4" Steel Strapping
  • Strap Gauge: 0.023 - 0.031"
  • Seal Function: Single Notch, Up-Cut
  • Use With: Closed Seals
  • Heavy Duty
  • Unit Color: Black, Blue


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width2 in
Height5 in
Max Material Thickness.023 - .031
Strap Width3/4 in

Product Details

TypeSealer
ColorBlack/Blue
For Use WithSteel Strapping
Tool TypeSingle Notch
StyleManual
Manufacturers Part NumberEP-1860-34
DutyHeavy Duty
BrandEncore Packaging LLC

Warranty

Warranty90 Days yr