- Teknika strapping system's bestselling sealless combination strapping tool
- Lowest cost of ownership amongst combination tools
- Eliminates the need for a separate high tensile tensioner, crimper and cutter
- Simplest sealless combination tool to operate, adjust and maintain on the market
- Original design based on two decades of worldwide field experience and feedback
- Reversible dies for double life and 1/3 of the replacement cost
- Specifically designed for use with high tensile strapping
Teknika Heavy Duty Adj. Sealless Combination Tool for Steel Strapping Pre Set for 5/8"W, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 4 in |
| Height | 8 in |
| Weight | 9 lbs |
| Max Material Thickness | 0.025 |
| Strap Width | 5/8 |
Product Details
| Type | Sealless Combination Tool |
| Color | Black |
| Joint Type | Sealless |
| For Use With | Steel |
| Style | Sealer, Tensioner, Crimper |
| Includes | Schematics, Operation Manual, Adjustment Manual |
| Description | Heavy Duty Sealless Combination Tool |
| Manufacturers Part Number | MUL-20-58 |
| Duty | Heavy Duty |
| Brand | Teknika |