Features:
- 3600 lbs. Capacity
- Shelf Size: 30" x 72"
- 12 gauge steel shelves
- 2 Shelves
- Flush shelf clearance: 25-1/2"
- 36" Top Shelf Height
- 2 rigid and 2 swivel casters with wheel brakes
- 6" x 2" phenolic wheels
Weights & Dimensions
| Length | 77-1/2 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Weight | 212 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 25-1/2 in |
| Gauge | 12 ga |
| Top Shelf Height | 36 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 2G-3072-6PHBK |
| Brand | Little Giant |
Warranty
| Warranty | 1 |