Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 65-1/2"L x 30"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Designed for improved mobility, this all-welded shelf truck features 12 gauge steel shelves with flush lips. 4 swivel and 2 rigid 6" x 2" hard tread phenolic casters provide high maneuverability with a tighter turning radius. Durable powder coated gray finish. 36" Top Shelf Height.
PRICE
$1,375.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 25-1/2 in |
| Gauge | 12 ga |
| Top Shelf Height | 36 in |
Product Details
| Assembly Required | No |
| Type | 6-Wheeled Shelf Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (4) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 2G6W-3060-6PH |
| Brand | Little Giant |