Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135059

MPN #: ENDS2448X12-5PY

Little Giant® 12" Deep Shelf Truck w/ 2 Shelves, 1200 lb. Capacity, 54"L x 24"W x 35"H, Gray

Product Description
Deep shelf trucks combine the convenience of a 12" deep top tray for accumulating and transporting smaller parts with the rugged durability of an all-welded unit. Shelves are formed from 12 gauge steel, with 12" deep top shelf. 2 swivel and 2 rigid non-marking polyurethane casters offer easy maneuverability and quiet operation.

Features:
  • 12" deep top tray
  • 1-1/2" retaining lips on lower shelf
  • 12 gauge shelves
  • Shelf Clearance: 15-1/2"
  • Two rigid and two swivel casters
  • Powder coated gray finish
  • All-welded construction
Options Available:
  • Available with 1200 lbs. or 3600 lbs. capacity
    1200 lbs: 5" polyurethane wheels, 35" OAH
    3600 lbs: 6" polyurethane wheels, 38" OAH


PRICE
$1,209.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width24 in
Height35 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Gauge12 ga

Product Details

Assembly RequiredNo
TypeDeep Shelf Cart
Shelf TypeBasket
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Handle TypeLoop Handle
Number of Shelves2
MaterialSteel
Manufacturers Part NumberENDS2448X12-5PY
BrandLittle Giant

Warranty

Warranty1 Year