Heavy Duty Six Wing Condenser Fan Blade, 42" Dia., CW, 40° pitch
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Six Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Heavy Duty Six Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing Needed
Heavy Duty Six Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing Needed
PRICE
$1,509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 5 1/4 in |
| Blade Width | 9-3/4 in |
| Diameter | 42 in |
Product Details
| Max RPM | 650 rpm |
| RPM | 600/720/850 rpm |
| Static Pressure 0.3" BHP | 3.12/5.31/8.63 BHP |
| Static Pressure 0.0" CFM | 21590/25908/30585 CFM |
| Number of Blades | 6 |
| Static Pressure 0.0" BHP | 2.90/5.01/8.24 BHP |
| Rotation | Clockwise ° |
| Pitch Degrees | 40 ° |
| Static Pressure 0.3" CFM | 18346/23330/28485 CFM |
| Brand | PEMS |