- Load Capacity: 4000 lbs.
- Size: 36"D x 46"W
- 12 gauge steel deck
- Powder coated gray finish
- 12 gauge reinforcing channels fit 1-5/8" step beams
- 1-1/2" waterfall on front and back edges
- All-welded construction
Little Giant® Heavy-Duty Steel Rack Deck, 46"W x 36"D, 4000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$375.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 36 in |
| Height | 2 in |
| Weight Capacity | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | Solid |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | RDH-3646-4 |
| Brand | Little Giant |