Wright® Heavy Duty Steel Self-Dumping Forklift Hopper w/Bump Release, 3 Cu. Yd, 7000 Lbs., Gray
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for safety and economy. Bump Release Hoppers are innovative and automatically dump on contact with the roll-off container. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Stacking feature permits stacking of empty hoppers. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.
PRICE
$2,655.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70-1/2 in |
| Width | 57-3/4 in |
| Height | 55 in |
| Weight Capacity | 7000 lbs |
| Weight | 1000 lbs |
| Wall Gauge | 7 ga |
Product Details
| Type | Self Dumping Hopper w/Bump Release |
| Capacity | 3 yd³ |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 30099BR-GRY |
| Brand | Wright |