Stronghold Heavy Duty Stainless Steel Storage Cabinet, 12 Gauge, 36"W x 24"D x 78"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Heavy Duty
Stainless Steel Storage Cabinet
Ideal for hospitals, pharmacies, restaurants and more! "Battleship" construction for lifetime durability. Superior strength 12 gauge steel body construction, #304, #3 finish stainless steel.
Shelves adjust on 2" centers and have a shelf capacity of 1900 lbs. Three point locking system and 7 gauge welded legs allow forklift entry.
These cabinets are corrosion resistant, acid resistant, will not rust and will take everyday abuse. Shipped fully welded and ready to use.
Stainless Steel Storage Cabinet
Ideal for hospitals, pharmacies, restaurants and more! "Battleship" construction for lifetime durability. Superior strength 12 gauge steel body construction, #304, #3 finish stainless steel.
Shelves adjust on 2" centers and have a shelf capacity of 1900 lbs. Three point locking system and 7 gauge welded legs allow forklift entry.
These cabinets are corrosion resistant, acid resistant, will not rust and will take everyday abuse. Shipped fully welded and ready to use.
PRICE
$7,655.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Silver |
| Door Type | Solid |
| Stainless Steel Grade | 304 |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-244SS |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |