Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162926

MPN #: B601-BK

Boss Office Products® Heavy Duty Task Chair, High Back, 19" - 22"H Seat, Black

Product Description
Our heavy duty flip arm mesh chair makes the perfect companion to any office, board room, or study. Its 400 pound weight capacity ensures a comfortable sitting experience with a broad range of body types. It's seat is elegantly upholstered in black fabric and features high density foam and spring pack construction for added comfort. The mesh back features adjustable lumbar and allows the cushion to breath with no moisture build up. It has height adjustable flip up arms. The chair features a pneumatic gas lift seat height adjustment, a heavy duty spring tilt mechanism, and tilt tension control. All of this sits atop a large 27" steel base with five large heavy duty casters.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Mesh
  • Fabric Code: BL-0338(CK3701)+BL0370(TV001)
  • Back Cushion Thickness: 1.57"
  • Seat Cushion Thickness: 4.92"
  • Arm Height: 26-1/2"-31"H
  • Mechanism Type: Heavy Duty Spring Tilt
  • Chair Base: Black Steel 27 inch
  • Casters: Large Heavy Duty Double Wheel
  • Weight Capacity: 400 lb.


PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth30 in
Height46-1/2 in
Weight Capacity400 lbs
Seat Width22-1/2 in
Seat Depth21 in
Seat Height19 - 22 in
Min Seat Height19 in
Max Seat Height22 in
Base5-Star Base
Min Back Height28 in
Max Back Height28 in
Back Width23 in
Back Height28 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSpring Tilt
Arm TypeAdjustable
Manufacturers Part NumberB601-BK
BrandBoss Office Products
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionHeavy Duty Flip Arm Mesh Task Chair
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialMesh

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes