Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB1916427

MPN #: ACC64-01GST

Toter Heavy Duty Two-Wheel Trash Cart w/Casters, 64 Gallon Graystone - ACC64-01GST

Product Description
Easily transport heavy trash loads with this 64-gallon trash can from Toter. This trash can has two heavy-duty back wheels and two caster wheels in the front to distribute weight while hauling large loads of garbage. The caster wheels in the front of the garbage can swivel in any direction and provide stability while hauling heavy loadsThe Toter 64-gallon garbage can has a long-lasting service life thanks to Toter's Advanced Rotational Molding™ technology. This technology adds to the trash cans' impact resistance and provides superior durability. This trash can is designed for indoor and outdoor use. ANSI compliant and Made in the USA, this trash can is the ideal choice for heavy garbage loads.

Features:
  • Constructed using Toter's Advanced Rotational Molding, our trash cans are built for toughness and maximum impact resistance
  • Toter trash cans are flexible with a 360-degree rotating steel stop bar to bounce back from trash day, every day
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends the service life of our 2-wheel carts
  • The Toter trash can has ideal handle height and best-in-class ergonomics provide easier maneuverability
  • Toter trash cans come with securely attached lid to keep the contents inside and handle rough weather and wind
  • Quiet-cap wheels reduce noise when moving cans and casters maximize maneuverability with heavy loads
  • Textured granite finish masks normal wear and tear by hiding scuffs, scratches, and unsightly dirt


PRICE
$309.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/4 in
Depth31-3/4 in
Height44-3/8 in
Weight Capacity224 lbs
Weight35 lbs
Rear Wheel Diameter10 in

Product Details

Assembly RequiredNo
TypeRollout Trash Can
ColorGraystone
Wheel TypeCaster
LidYes
Capacity64 gal
Lid TypeFlat Lid
MaterialPlastic
Package Quantity1
Manufacturers Part NumberACC64-01GST
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter